Tire Demount Tool
- Mfr # 20396
- Zoro # G7460717
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Fits Chest Size
Compatible Tire Type
Truck Tires
Product Type
Tire Mount/Demount Tool
Overall Length
43 in
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20396
- Zoro #
- G7460717
- UPC #
- 816904022730
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Overall Length
- 43 in
- Overall Height
- 10 in
- Overall Width
- 4 in
- Length
- 43 in
Details
- Item
- Tire Demount Tool
- Compatible Tire Type
- Truck Tires
- Product Type
- Tire Mount/Demount Tool
- Standards
- CE Certified
- Includes
- One Demount Tool
- Shell Material
- Steel
- Material
- Steel
- Features
Description
Tire Demount Tool, Product Type Tire Mount/Demount Tool, Material Steel, Overall Height 10 in, Overall Length 43 in, Overall Width 4 in, Overall Diameter Not Applicable, Includes One Demount Tool, Compatible Tire Type Truck Tires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.