Shop ESCO EQUIPMENT
See all product information
Create Account
Tire Demount/Mount Kit
- Mfr # 90518-100-KIT
- Zoro # G7438536
product price:Â
$
498.24
/ea
Free Shipping & Returns
Key Features
Overall Length
36 1/4 in
Overall Width
8 in
Compatible Tire Type
Truck Tires
Includes
Model 70141 Bead Holder, Model 90518-100-1 Demounting Tool, Model 90518-200M Mounting Tool
Overall Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90518-100-KIT
- Zoro #
- G7438536
- UPC #
- 816904020705
- Country of Origin
- Italy
Dimensions
- Overall Length
- 36 1/4 in
- Overall Width
- 8 in
- Overall Height
- 8 in
- Fits Chest Size
- Can be used While Wheel is on Vehicle (Some Cases), Demount & Mount All 22.50 in-24.50 in tires & up, Demount & Mount Tire in Less than 30 seconds!, Does Not Damage the Bead, Only Lift Tire Once, Rubber Coated Handle for Supported Grip & Leverage, Save Time & Money, Simple Function
- Length
- 36 1/4 in
Details
- Item
- Tire Demount/Mount Kit
- Compatible Tire Type
- Truck Tires
- Includes
- Model 70141 Bead Holder, Model 90518-100-1 Demounting Tool, Model 90518-200M Mounting Tool
- Shell Material
- Steel
- Product Type
- Truck Tire Demount & Mounting Tool Kit
- Features
- Can be used While Wheel is on Vehicle (Some Cases), Demount & Mount All 22.50 in-24.50 in tires & up, Demount & Mount Tire in Less than 30 seconds!, Does Not Damage the Bead, Only Lift Tire Once, Rubber Coated Handle for Supported Grip & Leverage, Save Time & Money, Simple Function
- Material
- Steel
Description
Tire Demount/Mount Kit, Product Type Truck Tire Demount & Mounting Tool Kit, Material Steel, Overall Height 8 in, Overall Length 36 1/4 in, Overall Width 8 in, Overall Diameter Not Applicable, Includes Model 70141 Bead Holder, Model 90518-100-1 Demounting Tool, Model 90518-200M Mounting Tool, Compatible Tire Type Truck Tires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.