Shop ESCO EQUIPMENT
See all product information
Create Account
Tire Demount/Mount Kit
- Mfr # 90518-200-KIT
- Zoro # G7438579
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Product Type
Truck Tire Demount & Mounting Tool Kit
Overall Height
8 in
Includes
Model 70141 Bead Holder, Model 90518-200-1 Demounting Tool, Model 90518-200M Mounting Tool
Compatible Tire Type
Truck Tires
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90518-200-KIT
- Zoro #
- G7438579
- UPC #
- 816904020729
- Country of Origin
- Italy
- Item
- Tire Demount/Mount Kit
- Product Type
- Truck Tire Demount & Mounting Tool Kit
- Includes
- Model 70141 Bead Holder, Model 90518-200-1 Demounting Tool, Model 90518-200M Mounting Tool
- Compatible Tire Type
- Truck Tires
- Shell Material
- Steel
- Material
- Steel
- Features
- Can be used While Wheel is on Vehicle (Some Cases), Demount & Mount All 22.50 in-24.50 in tires & up, Demount & Mount Tire in Less than 30 seconds!, Does Not Damage the Bead, Only Lift Tire Once, Rubber Coated Handle for Supported Grip & Leverage, Save Time & Money, Simple Function
Dimensions
- Overall Height
- 8 in
- Overall Length
- 36 in
- Fits Chest Size
- Can be used While Wheel is on Vehicle (Some Cases), Demount & Mount All 22.50 in-24.50 in tires & up, Demount & Mount Tire in Less than 30 seconds!, Does Not Damage the Bead, Only Lift Tire Once, Rubber Coated Handle for Supported Grip & Leverage, Save Time & Money, Simple Function
- Overall Width
- 8 in
- Length
- 36 in
Description
Tire Demount/Mount Kit, Product Type Truck Tire Demount & Mounting Tool Kit, Material Steel, Overall Height 8 in, Overall Length 36 in, Overall Width 8 in, Overall Diameter Not Applicable, Includes Model 70141 Bead Holder, Model 90518-200-1 Demounting Tool, Model 90518-200M Mounting Tool, Compatible Tire Type Truck Tires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.