Wheel Weight Tool

  • Mfr # 50128
  • Zoro # G7461030
product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Product Type
Wheel Weight Tool
Fits Chest Size
Ergonomically Designed Tool-Rubber Coated Handle
Includes
Wheel Weight Tool
Overall Width
4 1/2 in
Shell Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50128
Zoro #
G7461030
UPC #
816904020453
Country of Origin
United States

Dimensions

Fits Chest Size
Ergonomically Designed Tool-Rubber Coated Handle
Overall Width
4 1/2 in
Overall Length
10 in
Overall Height
1 in
Length
10 in

Details

Item
Wheel Weight Tool
Product Type
Wheel Weight Tool
Includes
Wheel Weight Tool
Shell Material
Rubber
Color
Black
Material
Rubber
Features
Ergonomically Designed Tool-Rubber Coated Handle
Wire Color
Black

Description

Wheel Weight Tool, Product Type Wheel Weight Tool, Material Rubber, Overall Length 10 in, Overall Width 4 1/2 in, Overall Height 1 in, Overall Diameter Not Applicable, Color Black, Includes Wheel Weight Tool, Features Ergonomically Designed Tool-Rubber Coated Handle

Ratings & reviews