Zoro Homepage

Tire Stitcher

  • Mfr # 40305

  • Zoro # G808637016


product price: $28.19
/ea

Key Features

Material
Steel
Overall Height
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40305
Zoro #
G808637016
UPC #
816904024932
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7 1/4 in

Details

Material
Steel
Item
Tire Stitcher

Description

Tire Stitcher, Product Type Tire Patch Repair Roller Tool, Material Steel, Overall Length 7 1/4 in, Overall Width 3/4 in, Overall Height 7 1/4 in, Overall Diameter 1 1/2 in, Color Galvanized, Includes Stitcher, Features Deep Cut Teeth in the Wheel for Maximum Adhesion, Free of Trapped Air, Easy Grip Handle, Durable, Solid Steel, Specifically Designed for Heavy-Duty Tire Patch Repair, Threaded No-Slip Function, Maximum Compatible Rim Hole Size 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.