Shop ESCO EQUIPMENT
See all product information
Create Account
Torque Multiplier
- Mfr # 60305
- Zoro # G7460881
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Steel
Torque Ratio
58:1
Overall Width
4 in
Overall Length
14 in
Male Output Square Drive
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60305
- Zoro #
- G7460881
- UPC #
- 816904020606
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 4 in
- Overall Length
- 14 in
- Overall Height
- 12 in
- Length
- 14 in
Details
- Item
- Torque Multiplier
- Shell Material
- Steel
- Torque Ratio
- 58:1
- Male Output Square Drive
- 1 in
- Max. Rated Input
- 2,800 ft-lb
- Gear Ratio
- 58:1
- Weight
- 18 lb
- Includes
- 33 mm and 38 mm Sockets, Carrying Case, EZ Handle, Socket Extension
- Max. Rated Output
- 3,800 N-m
- Material
- Steel
Description
Torque Multiplier, Max. Rated Input 2,800 ft-lb, Max. Rated Output 3,800 N-m, Male Output Square Drive 1 in, 58:1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.