Transmission Jack
- Mfr # 10812
- Zoro # G7456060
product price:Â
$
1,648.99
/ea
Key Features
Load Capacity
2.2 ton
Lifting Actuator
Rotatable Pumping Handle
Caster Type
(4) Swiveling Caster
Fits Chest Size
Easy Access to Relief Valve to Lower the Jack, Fully Adjustable Universal Saddle, Brackets and Chain Sling, Sealed Hydraulic Unit Prevents Contamination, Wide Chassis Design Provides Maximum Stability
Standards
ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10812
- Zoro #
- G7456060
- UPC #
- 816904020156
- Country of Origin
- Taiwan, Province of China
- Item
- Transmission Jack
- Load Capacity
- 2.2 ton
- Lifting Actuator
- Rotatable Pumping Handle
- Caster Type
- (4) Swiveling Caster
- Standards
- ANSI
- Platform Tilt Angle
- Front: 15 Degrees , Lift: 12 Degrees , Rear: 30 Degrees , Right: 12 Degrees
- For Lifting
- Agricultural, Bus, Commercial Truck, Construction Equipment, Heavy Duty Truck, Machinery
- Color
- Yellow
- Handle Type
- 360 Degrees Rotatable Pump Handle
- Jack Type
- Transmission Jack
- For Vehicle Type
- Bus, Truck
- Securing Mechanism
- Chain
- Body Material
- Steel
- Power Source
- Hydraulic
- Item Weight
- 350 lb
- Number of Wheels
- 4
- Features
- Easy Access to Relief Valve to Lower the Jack, Fully Adjustable Universal Saddle, Brackets and Chain Sling, Sealed Hydraulic Unit Prevents Contamination, Wide Chassis Design Provides Maximum Stability
- Wire Color
- Yellow
Dimensions
- Fits Chest Size
- Easy Access to Relief Valve to Lower the Jack, Fully Adjustable Universal Saddle, Brackets and Chain Sling, Sealed Hydraulic Unit Prevents Contamination, Wide Chassis Design Provides Maximum Stability
- Minimum Height
- 10 in
- Overall Width
- 14 37/100 in
- Maximum Lift Height
- 35 in
- Wheel Diameter
- 4 in
- Minimum Lift Height
- 10 in
- Overall Length
- 43 in
- Length
- 43 in
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 2.2 ton, Body Material Steel, Lifting Actuator Rotatable Pumping Handle, Minimum Lift Height 10 in, Maximum Lift Height 35 in, Securing Mechanism Chain, For Lifting Agricultural, Bus, Commercial Truck, Construction Equipment, Heavy Duty Truck, Machinery, Jack Type Transmission Jack, Standards ANSI, Caster Type (4) Swiveling Caster, Color Yellow
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.