Wheel Dolly
- Mfr # 70132
- Zoro # G7460750
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
450 lb.
Features
HD Super Truck Wheel, Smooth Rollers, To Lift And Move Heavy Tire/Wheel Assemblies
Height
44 in
For Use With
Standard Size Truck Tires 19.5 Through 24.5
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70132
- Zoro #
- G7460750
- UPC #
- 816904020637
- Country of Origin
- China
- Item
- Wheel Dolly,Super Single
- Load Capacity
- 450 lb.
- Features
- HD Super Truck Wheel, Smooth Rollers, To Lift And Move Heavy Tire/Wheel Assemblies
- For Use With
- Standard Size Truck Tires 19.5 Through 24.5
- Product Type
- Wheel Dolly
- Maximum Vertical Lift
- 10 in
Dimensions
- Height
- 44 in
- Width
- 30 in
- Dolly Body Width
- 30 in
- Dolly Body Length
- 53 in
- Dolly Body Height
- 3 in
Description
Wheel Dolly, Dolly Body Height 3 in, Dolly Body Width 30 in, Dolly Body Length 53 in, Maximum Vertical Lift 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.