Zoro Homepage

Jack Plate, 101 ton Capac., 18 in L

  • Mfr # 12523

  • Zoro # G216555988


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Handle Type
Rope Style
Overall Width
18 in
Item Weight
18.9 lb
Overall Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12523
Zoro #
G216555988
UPC #
816904025748
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Width
18 in
Overall Thickness
1 1/2 in

Details

Handle Type
Rope Style
Item Weight
18.9 lb
Shape
Rectangle
Product Type
Jack Plate
Handle Color
Black
Material
PET Plastics
Features
Dual Locking Channels, High-Visibility Safety Colors, Tru-Lok(TM) Interlocking Design
Color
Yellow
Load Capacity Vertical
100 ton
Resistance Properties
Chemical-Resistant, Oil-Resistant
Item
Jack Plate

Description

Jack Plate, Product Type Jack Plate, Material PET Plastics, Shape Rectangle, Load Capacity @ 45 Deg. Not Applicable, Load Capacity Vertical 100 ton, Color Yellow, Handle Type Rope Style, Overall Length 18 in, Overall Width 18 in, Overall Thickness 1 1/2 in, Features Dual Locking Channels, High-Visibility Safety Colors, Tru-Lok(TM) Interlocking Design, Handle Color Black, Item Weight 18.9 lb, Overall Diameter Not Applicable, Resistance Properties Chemical-Resistant, Oil-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.