High Output LED Flood Light, 600W, 69915

  • Mfr # ESL-HOFL-600W-140-L67

  • Zoro # G6060851


product price: $3,106.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277 VAC
Watts
600W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESL-HOFL-600W-140-L67
Zoro #
G6060851
UPC #
842219141996
Country of Origin
United States

Details

Item
High Output LED Flood Light,600W,69915
Voltage
120-277 VAC
Watts
600W
Color Temperature
4000 KELVIN
Lumens
69915 LM

Description

High Output LED Flood Light,600W,69915

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.