Shop ESL VISION
See all product information
Create Account
High Output LED Flood Light, 600W, 70720
- Mfr # ESL-HOFL-600W-140-HV-L44
- Zoro # G6057491
product price:Â
$
3,346.99
/ea
Free Shipping & Returns
Key Features
Voltage
347-480 VAC
Watts
600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-HOFL-600W-140-HV-L44
- Zoro #
- G6057491
- UPC #
- 842219142566
- Country of Origin
- United States
Details
- Item
- High Output LED Flood Light,600W,70720
- Voltage
- 347-480 VAC
- Watts
- 600
- Color Temperature
- 4000 K
- Lumens
- 70720
Description
High Output LED Flood Light,600W,70720