Best Night-Time Sleep 12W Lighting, LED Blue Blocking Light for Hotels, 4-Pack, 4PK
- Mfr # 803866
- Zoro # G023348209
product price:Â
$
59.79
/pk of 4, $14.95/ea
Key Features
Bulb Base Type
Medium Screw (E26)
Shatter-Resistant
Yes
Light Technology
LED
Color
Amber Glow
Bulb Operating Temp. Range
-20 to 60° C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803866
- Zoro #
- G023348209
- UPC #
- 840404424701
- Country of Origin
- China
Details
- Bulb Base Type
- Medium Screw (E26)
- Shatter-Resistant
- Yes
- Light Technology
- LED
- Color
- Amber Glow
- Bulb Operating Temp. Range
- -20 to 60° C
- Rough Service
- Yes
- Bulb Start Type
- Instant-on
- Rated Life
- 20,000 hr
- Includes
- Rough Service Light Bulbs (4)
- Material
- Plastic, Rubber
- Watts
- 12 W
- Bulb Minimum Starting Temperature
- -20 Degrees C
- For Use With
- Bedrooms, Hotel Rooms, and anywhere needed for restful sleep
- Bulb Shape
- A19
- Features
- Stylish, Long Lifespan, LED Technology
Description
Miracle LEDs Blue Blocking amber glow light bulbs are perfect for nighttime and bedtime. Blue High Energy Light is jarring and naturally produced by the sun to get us up and awake for the day, throwing off our sleep cycle when exposed to at night, when we should be sleeping. With the Miracle LED blue blocking light, simulate a sunset every night with a gorgeous, soothing amber light built right into the LED Bulb. Blocking out blue light may help prevent sleep disorders, help get you ready for bed, and help prevent migraines and create melatonin naturally. The Blue Blocking series is designed for you to study your own relaxing areas with bulbs that inhibit blue spectrum light. Blue blocking bulbs are NOT replacements for medical procedures or tests. They are not meant to treat medical conditions of people that find trouble sleeping. These bulbs only remove the presence and emission of blue spectrum HEV light within the light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.