Shop ESL VISION
See all product information
Create Account
High Output LED Flood Light, 600W, 71970
- Mfr # ESL-HOFL-600W-140-L55
- Zoro # G6048769
product price:Â
$
3,345.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC to 277V AC
Watts
600W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-HOFL-600W-140-L55
- Zoro #
- G6048769
- UPC #
- 842219142177
- Country of Origin
- United States
Details
- Item
- High Output LED Flood Light,600W,71970
- Voltage
- 120V AC to 277V AC
- Watts
- 600W
- Color Temperature
- 4000 K
- Lumens
- 71970 LM
Description
High Output LED Flood Light,600W,71970
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.