TruWave Natural LED G25, 6W, Dimmable, 90CRI, 500 Lumen, 5000K, 15000life
- Mfr # LED6G25DIM950CL13YTLRP2/41334
- Zoro # G423777593
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Key Features
Bulb Base Type
E26 Medium
Lighting Technology
LED
Dimmable
Yes
Wattage Equivalency
60 W
Bulb Housing
Soft Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED6G25DIM950CL13YTLRP2/41334
- Zoro #
- G423777593
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 6 W
- Color Temperature
- 5000 K
- Bulb Base Type
- E26 Medium
- Lighting Technology
- LED
- Dimmable
- Yes
- Wattage Equivalency
- 60 W
- Bulb Housing
- Soft Glass
- Light Color
- Clear
- Bulb Shape
- G25
- Rated Life
- 15,000 hr
- Lumens
- 500
- CRI
- 90
- Voltage
- 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.