High Output LED Flood Light, 900W, 10394

  • Mfr # ESL-HOFL-900W-130-HV-L33

  • Zoro # G6047323


product price:  $4,141.99
/ea
Free Shipping & Returns

Key Features

Voltage
347-480 VAC
Watts
900W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESL-HOFL-900W-130-HV-L33
Zoro #
G6047323
UPC #
842219142436
Country of Origin
United States

Details

Item
High Output LED Flood Light,900W,10394
Voltage
347-480 VAC
Watts
900W
Color Temperature
3000 KELVIN
Lumens
103945 LM

Description

High Output LED Flood Light,900W,10394

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.