Shop ESL VISION
See all product information
Create Account
High Output LED Flood Light, 900W, 10909
Mfr # ESL-HOFL-900W-140-L44
Zoro # G6047332
product price:Â
$
4,141.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 VAC
Watts
900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESL-HOFL-900W-140-L44
- Zoro #
- G6047332
- UPC #
- 842219142597
- Country of Origin
- United States
- Item
- High Output LED Flood Light,900W,10909
- Voltage
- 120-277 VAC
- Watts
- 900
- Color Temperature
- 4000 KELVIN
- Lumens
- 109090
Description
High Output LED Flood Light,900W,10909
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.