Shop ESL VISION
See all product information
Create Account
High Output LED Flood Light, 900W, 11309
- Mfr # ESL-HOFL-900W-150-HV-L33
- Zoro # G6066652
product price:Â
$
4,141.99
/ea
Free Shipping & Returns
Key Features
Voltage
347-480 VAC
Watts
900W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-HOFL-900W-150-HV-L33
- Zoro #
- G6066652
- UPC #
- 842219142450
- Country of Origin
- United States
Details
- Item
- High Output LED Flood Light,900W,11309
- Voltage
- 347-480 VAC
- Watts
- 900W
- Color Temperature
- 5000 KELVIN
- Lumens
- 113090 LM
Description
High Output LED Flood Light,900W,11309