Shop ESL VISION

Ti LED F304, 13 Watt, 1638 lm, 3500K, 120

  • Mfr # ESL-TI-F304-S-13W-F35

  • Zoro # G9108055


product price:  $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns

Key Features

Watts
13 Watt
Color Temperature
3500K
Lumens
1638 lm
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESL-TI-F304-S-13W-F35
Zoro #
G9108055
UPC #
842219142788
Country of Origin
United States

Details

Item
Ti LED F304,13 Watt,1638 lm,3500K,120
Watts
13 Watt
Color Temperature
3500K
Lumens
1638 lm
Wattage Equivalency
3800W HAL

Description

Ti LED F304,13 Watt,1638 lm,3500K,120, Wattage Equivalency 3800W HAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.