Shop ESL VISION
See all product information
Create Account
Ti LED T8 6ft., 30W, 5000K, 3600 lm
- Mfr # ESL-TI-6-S-30W-1L-F50
- Zoro # G9120700
product price:Â
$
59.25
/ea
Sold in multiples of 6 for $355.50
Key Features
Watts
30W
Color Temperature
5000 K
Lumens
3600 lm
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESL-TI-6-S-30W-1L-F50
- Zoro #
- G9120700
- UPC #
- 842219134233
- Country of Origin
- United States
- Item
- Ti LED T8 6ft.,30W,5000K,3600 lm
- Watts
- 30W
- Color Temperature
- 5000 K
- Lumens
- 3600 lm
- Wattage Equivalency
- 3800W HAL
Description
Ti LED T8 6ft.,30W,5000K,3600 lm, Wattage Equivalency 3800W HAL