Ti LED F313, 36 Watt, 4294 lm, 5000K, 120

  • Mfr # ESL-TI-F313-S-36W-F50

  • Zoro # G9120761


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Watts
36 Watt
Color Temperature
5000K
Lumens
4294 lm
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESL-TI-F313-S-36W-F50
Zoro #
G9120761
UPC #
842219134998
Country of Origin
United States

Details

Item
Ti LED F313,36 Watt,4294 lm,5000K,120
Watts
36 Watt
Color Temperature
5000K
Lumens
4294 lm
Wattage Equivalency
3800W HAL

Description

Ti LED F313,36 Watt,4294 lm,5000K,120, Wattage Equivalency 3800W HAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.