Shop ESL VISION

Ti LED F313, 44 Watt, 5251 lm, 3500K, 120

  • Mfr # ESL-TI-F313-S-44W-F35

  • Zoro # G9114775


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Watts
44
Color Temperature
3500K
Lumens
5251
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESL-TI-F313-S-44W-F35
Zoro #
G9114775
UPC #
842219135018
Country of Origin
United States

Details

Item
Ti LED F313,44 Watt,5251 lm,3500K,120
Watts
44
Color Temperature
3500K
Lumens
5251
Wattage Equivalency
3800W HAL

Description

Ti LED F313,44 Watt,5251 lm,3500K,120, Wattage Equivalency 3800W HAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.