Shop SATCO
See all product information
Create Account
13.5/10/5 Watt LED A19 3 Way Lamp 4000K CCT Lumens Selectable Medium Double Contact Base 120 Volt
- Mfr # S14394
- Zoro # G923653953
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Dimmable
No
Lumens
1100L/800L/450L
Finish
Frost
Color
White
Standards
cETLus - Listed;FCC;Damp;RoHS;IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S14394
- Zoro #
- G923653953
- UPC #
- 45923143946
- Country of Origin
- China
- Dimmable
- No
- Lumens
- 1100L/800L/450L
- Finish
- Frost
- Color
- White
- Standards
- cETLus - Listed;FCC;Damp;RoHS;IP20
- Color Temperature
- 4000 K
- Incandescent Equivalent
- 75W
- Voltage
- 120V
- Lamp Shape
- A19
- ANSI Base
- E26d
- CRI
- 80+
- Operating Temp. Range
- -20C (-4F) to +40C (+104F)
- Material
- Plastic
- Lamp Life (Hours)
- 15000
- Beam Spread
- 180
- Watts
- 13.5W/10W/5W
- Lamp Base
- Medium Double Contact
- Damp/Wet Rating
- Damp
- CCT
- 4000K
Dimensions
- Length
- 4.45 in
- Outside Dia.
- 2.32 in
Description
Non-dimmable S14394 A19 general purpose lamps provide dependable, everyday lighting with added flexibility. Featuring 3-way functionality, they allow users to select from three light levels when paired with a compatible 3-way socket, offering convenient control to match any setting. Offered in 4000K cool white light. Designed for 120V operation with a standard E26 medium base, these lamps are damp location rated for versatile use throughout the home or workplace.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.