Shop ESL VISION
See all product information
Create Account
Ti LED Strip NBS 4ft., 13 Watt, 1703 lm
- Mfr # ESL-TI-NBS4-S-13W-F40
- Zoro # G9089024
product price:Â
$
134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
Key Features
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-TI-NBS4-S-13W-F40
- Zoro #
- G9089024
- UPC #
- 842219125231
- Country of Origin
- United States
Details
- Item
- Ti LED Strip NBS 4ft.,13 Watt,1703 lm
- Wattage Equivalency
- 3800W HAL
Description
Ti LED Strip NBS 4ft.,13 Watt,1703 lm, Wattage Equivalency 3800W HAL