Shop Light, Black, 80 W

  • Mfr # B02014601A
  • Zoro # G822586765
product price: 
$
50.15
/ea
Sold in multiples of 4 for $200.60

Key Features

Light Output
4,100 lm, 5,800 lm, 7,500 lm
Linkable
Yes
Lens Shape
Flat
Lumen Selectable
Selectable
Beam Angle
90 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B02014601A
Zoro #
G822586765
UPC #
849489086187
Country of Origin
Viet Nam

Dimensions

Overall Height
1 3/4 in
Nominal Length
46 in
Manufacturers Warranty Length
5 yr
Overall Width
4 1/2 in
Wire Rope Length
46 in
Overall Length
46 in
Length
46 in

Details

Light Output
4,100 lm, 5,800 lm, 7,500 lm
Linkable
Yes
Lens Shape
Flat
Lumen Selectable
Selectable
Beam Angle
90 Degrees
IP Rating
Not Rated
Lens Material
Frosted
Housing Material
Metal
Dimming Method
No Dimming
Item
Shop Light
NEMA Enclosure Rating
Not Rated
Housing Color
Black
Lighting Technology
LED
Mounting Style
Ceiling
Housing Finish
Metal Housing with Diamond Plate Texture and Black End Caps
Bulb Included
Integrated LED
Voltage
120V AC
Hazardous Location Rating
Not Rated
Color Selectable
Not Selectable
Maximum Fixture Wattage
80 W
For Bulb Base Type
Integrated LED
Rated Life
150,000 hr
Mounting Hardware Type
(1) Cable Tie, (2) 1.57 in M Hooks, (2) 12.2 in Mounting Chains, (2) Dry Wall Anchors, (2) Screw Hooks
Ambient Temperature - Maximum
77 Degrees F
For Bulb Type
Integrated LED
For Use With
Commercial LED Fixture, Industrial LED Fixture
For Bulb Shape
Integrated LED
Series
Anoma
Linkable Up To
3 Fixtures
Fixture Type
LED Shop Light
Includes
5' Cord, Pull Chain
Lamp Quantity
1
Lens Type
Frosted
Dimmable
No
Color Temperature
4000K
Emergency Battery Backup
No
Color Rendering Index
80
Finish
Unfinished
Sensor Type
No Sensor
Mounting Hardware Included
Yes
Standards
cETLus Listed, FCC Listed, LM63, LM79, LM80, RoHS Compliant, TM21
Compatible Product Type
Commercial LED Fixture, Industrial LED Fixture

Description

46 in, Lens Shape Flat, 4000K, Sensor Type No Sensor, Mounting Style Ceiling, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For Not Applicable, Bulb Included Integrated LED, Dimmable No, Anoma

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews