Shop ESL VISION
See all product information
Create Account
Ti LED Strip WBS 2ft., 10 Watt, 1300 lm
- Mfr # ESL-TI-WBS2-S-10W-F40
- Zoro # G9091483
product price:Â
$
120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns
Key Features
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-TI-WBS2-S-10W-F40
- Zoro #
- G9091483
- UPC #
- 842219124906
- Country of Origin
- United States
Details
- Item
- Ti LED Strip WBS 2ft.,10 Watt,1300 lm
- Wattage Equivalency
- 3800W HAL
Description
Ti LED Strip WBS 2ft.,10 Watt,1300 lm, Wattage Equivalency 3800W HAL