Shop ETI

Shoplight , 120V, 42"LED , w/Pull Chain

  • Mfr # B02012601A
  • Zoro # G621907921

product price: 
$
27.85
/ea

Key Features

Linkable Up To
4 Fixtures
For Bulb Base Type
Integrated LED
Lighting Technology
LED
Color Selectable
Not Selectable
Includes
5 ft Cord, Pull Chain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B02012601A
Zoro #
G621907921
UPC #
849489085128
Country of Origin
Viet Nam
Linkable Up To
4 Fixtures
Item
42" LED Shoplight with Pull Chain 4200LM 4000K 80CRI 120V
For Bulb Base Type
Integrated LED
Lighting Technology
LED
Color Selectable
Not Selectable
Includes
5 ft Cord, Pull Chain
LED Replacement For
Integrated LED
Rated Life
150,000 hr
Color Rendering Index
80
Light Output
4,236 lm, 6,279 lm
Light Color
Bright White
Series
SH
For Use With
LED Shop Light
Ambient Temperature - Minimum
-4 Degrees F
Standards
ETL Listed, FC, RoHS Compliant
Dimming Method
No Dimming
Maximum Fixture Wattage
42 W
Mounting Hardware Type
Hanging Mounting Kit
Housing Material
Plastic
For Bulb Shape
Linear
Lumen Selectable
Selectable
Mounting Hardware Included
Yes
Housing Finish
White Plastic
Housing Color
White
Linkable
Yes
Lens Type
Frosted
Fixture Type
Shop Light
Ambient Temperature - Maximum
104 Degrees F
Emergency Battery Backup
No
NEMA Enclosure Rating
Not Rated
Dimmable
No
Voltage
120V AC
Color Temperature
4000K
Mounting Style
Suspended
UL/CSA/ETL Listed
ETL Listed
Bulb Included
Integrated LED
Compatible Product Type
LED Shop Light

Dimensions

Overall Height
1 1/4 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
42 1/8 in
Overall Width
2 5/8 in
Nominal Length
42 in
Overall Length
42 1/8 in
Length
42 1/8 in

Description

42 in, 4000K, Sensor Type Not Applicable, Mounting Style Suspended, Linkable Yes, LED Replacement For Integrated LED, Bulb Included Integrated LED, Dimmable No, SH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.