Ti LED T8 3ft., 13W, 5000K, 1638 lm

  • Mfr # ESL-TI-3-S-13W-4L-F50

  • Zoro # G9118704


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Watts
13W
Color Temperature
5000K
Lumens
1638
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESL-TI-3-S-13W-4L-F50
Zoro #
G9118704
UPC #
842219134035
Country of Origin
United States

Details

Item
Ti LED T8 3ft.,13W,5000K,1638 lm
Watts
13W
Color Temperature
5000K
Lumens
1638
Wattage Equivalency
3800W HAL

Description

Ti LED T8 3ft.,13W,5000K,1638 lm, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.