Shop ESL VISION
See all product information
Create Account
Ti LED T8 4ft. Tube, 13W, 3500k, 1703 lm
Mfr # ESL-TI-4-S-13W-1L-F35
Zoro # G9134542
product price:Â
$
42.99
/ea
Sold in multiples of 6 for $257.94
Key Features
Watts
13W
Color Temperature
3500K
Lumens
1703
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-TI-4-S-13W-1L-F35
- Zoro #
- G9134542
- UPC #
- 842219117908
- Country of Origin
- United States
Details
- Item
- Ti LED T8 4ft. Tube,13W,3500k,1703 lm
- Watts
- 13W
- Color Temperature
- 3500K
- Lumens
- 1703
- Wattage Equivalency
- 3800W HAL
Description
Ti LED T8 4ft. Tube,13W,3500k,1703 lm, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.