Shop ESL VISION
See all product information
Create Account
Ti LED T8 4ft. Tube, 18W, 3000K, 2232 lm
- Mfr # ESL-TI-4-S-18W-2L-F30
- Zoro # G9116211
product price:Â
$
91.39
/ea
Sold in multiples of 6 for $548.34
Key Features
Watts
18W
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESL-TI-4-S-18W-2L-F30
- Zoro #
- G9116211
- UPC #
- 842219118158
- Country of Origin
- United States
- Item
- Ti LED T8 4ft. Tube,18W,3000K,2232 lm
- Watts
- 18W
- Color Temperature
- 3000K
- Lumens
- 2232 lm
- Wattage Equivalency
- 3800W HAL
Description
Ti LED T8 4ft. Tube,18W,3000K,2232 lm, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.