Ti LED T8 4ft. Tube, 22W, 3000K, 2640 lm

  • Mfr # ESL-TI-4-S-22W-2L-F30

  • Zoro # G9115791


product price:  $84.99
/ea
Sold in multiples of 6 for $509.94
Free Shipping & Returns

Key Features

Watts
22W
Color Temperature
3000K
Lumens
2640 lm
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESL-TI-4-S-22W-2L-F30
Zoro #
G9115791
UPC #
842219118196
Country of Origin
United States

Details

Item
Ti LED T8 4ft. Tube,22W,3000K,2640 lm
Watts
22W
Color Temperature
3000K
Lumens
2640 lm
Wattage Equivalency
3800W HAL

Description

Ti LED T8 4ft. Tube,22W,3000K,2640 lm, Wattage Equivalency 3800W HAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.