Ti LED T8 4ft. Tube, 22W, 5000K, 2728 lm

  • Mfr # ESL-TI-4-S-22W-2L-F50

  • Zoro # G9123001


product price:  $84.99
/ea
Sold in multiples of 6 for $509.94

Key Features

Watts
22W
Color Temperature
5000K
Lumens
2728 lm
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESL-TI-4-S-22W-2L-F50
Zoro #
G9123001
UPC #
842219118226
Country of Origin
United States

Details

Item
Ti LED T8 4ft. Tube,22W,5000K,2728 lm
Watts
22W
Color Temperature
5000K
Lumens
2728 lm
Wattage Equivalency
3800W HAL

Description

Ti LED T8 4ft. Tube,22W,5000K,2728 lm, Wattage Equivalency 3800W HAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.