Shop ESL VISION
See all product information
Create Account
Ti LED Vapor Tight 4N, 44 Watt, 5280 lm
- Mfr # ESL-TI-VP4N-S-44W-F35
- Zoro # G9117505
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 VAC
Watts
44
Color Temperature
3500 K
Lumens
5280
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-TI-VP4N-S-44W-F35
- Zoro #
- G9117505
- UPC #
- 842219123923
- Country of Origin
- United States
Details
- Item
- Ti LED Vapor Tight 4N,44 Watt,5280 lm
- Voltage
- 120-277 VAC
- Watts
- 44
- Color Temperature
- 3500 K
- Lumens
- 5280
- Wattage Equivalency
- 3800W HAL
Description
Ti LED Vapor Tight 4N,44 Watt,5280 lm, Wattage Equivalency 3800W HAL