Shop ESL VISION
See all product information
Create Account
Ti LED Vapor Tight 8W, 52 Watt, 7020 lm
- Mfr # ESL-TI-VP8W-S-52W-F50
- Zoro # G9116412
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 VAC
Watts
52 Watt
Color Temperature
5000 K
Lumens
7020 lm
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-TI-VP8W-S-52W-F50
- Zoro #
- G9116412
- UPC #
- 842219124180
- Country of Origin
- United States
Details
- Item
- Ti LED Vapor Tight 8W,52 Watt,7020 lm
- Voltage
- 120-277 VAC
- Watts
- 52 Watt
- Color Temperature
- 5000 K
- Lumens
- 7020 lm
- Wattage Equivalency
- 3800W HAL
Description
Ti LED Vapor Tight 8W,52 Watt,7020 lm, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.