Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Esp Kids Snow and Sand Castle Mega Brick Maker - Purple 1100-1

Kids Snow and Sand Castle Mega Brick Maker - Purple (Discontinued)

  • Mfr # 1100-1
  • Zoro # G215961650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100-1
Zoro #
G215961650
UPC #
072358011007
Country of Origin
United States

Description

Every kid loves to build snow igloos and sand castles.Now you can build them bigger and faster with the EMSCO Sports Products Kid's Snow and Sand Castle Brick Maker.With this brick mold you can make the perfect brick every time.Simply pack with snow or sand and flip it.The high-polished mold will let the snow or sand brick slip out without effort.Start building castles from snow or sand quickly with the Kid's Snow and Sand Castle Brick Maker.With just one mold you can make several bricks in no time.Instead of spending all day making your snow or sand fort you can be having fun playing in it The more Brick Makers you have the faster you can build Just fill pack and flip.Stack the bricks and build walls fast.Now you can rule the battle field in your snow fort or command your kingdom on the beach.The Snow and Sand Castle Brick Maker is made from flexible and durable polyresin right in our USA based factory.We use the safest materials that are non-toxic and BPA-free.Not only are these sand and snow molds safe but they are really tough.Use them without cracking from the frigid cold of winter or the intense sun of summer.Build huge sand and snow castles that would make King Arthur proud in a fraction of the time with the ESP Kid's Snow and Sand Castle Brick Maker.Snow man snowman person toy sand beach water wave castle fort play kid child children young plastic mold brick block maker molder form shovel fun sun party swim outdoor outside mega big small dig hole moat build building.Features -Make The Perfect Brick - Create Bricks Quickly And Consistently With This Easy To Use Mold -Large brick size - big blocks that can reduce the time to build big structures -Convenient handle design - easy to grab and flip with the large and smooth top handle -Sand or snow - build massive castles from either sand or snow with the snow and sand castle brick maker Specifications - Color: Purple - Capacity: 177.84 fl.oz - Country of Orgin: US - Dimension: 6.5'' H x 5'' W x 9.875'' L - Weight: 0.875 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.