Ess

Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant


product price: $68.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Frame Color Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Nylon
See all product information

Product Information

  • Brand Ess
  • MFR # EE9006-05
  • Zoro # G5096497
  • UPC #
    811533019458
  • Country of Origin United States
  • Category Safety Glasses

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Ballistic Safety Glasses
Lens Color Gray
Frame Color Gray
Lens Coating Anti-Fog, Scratch-Resistant
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined No
Series 5B
UV Protection 100% UVA/UVB
Standards ANSI Z87.1 2015, MIL-PRF 32432, OSHA, CE EN 166
Metal Detectable No
Includes Microfiber Cleaning Pouch, Zippered Hard Case
Photochromatic Lens No
X-Ray Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Arm Color Black
Frame Type Full-Frame
Frame Style Wraparound
Arm Tip Type Flexible

Description

Ballistic Safety Glasses, Series 5B(TM), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.