Ess

Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant


product price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Polarized Lens No
  • Eyewear Size Universal
See all product information

Product Information

  • Brand Ess
  • MFR # 740-0387
  • Zoro # G5127902
  • UPC #
    811533014538
  • Country of Origin United States
  • Category Safety Glasses

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Ballistic Safety Glasses
Lens Color Interchangeable Lenses
Frame Color Black
Lens Coating Anti-Fog, Scratch-Resistant
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined No
Series Crossbow
UV Protection 100% UVA/UVB
Standards ANSI Z87.1 2015, MIL-PRF 32432, OSHA, CE EN 166
Metal Detectable No
X-Ray Detectable No
Photochromatic Lens No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes (2) Microfiber Cleaning Pouches, Clear Lens, Hi-Def Yellow Lens, Smoked Gray Lens, Snap on Retention Strap, Zippered Hard Case
Arm Color Black
Frame Type Half-Frame
Arm Tip Type Flexible
Frame Style Wraparound

Description

Ballistic Safety Glasses, Series Crossbow(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.