Crossbow Suppressor Frame Kit
Mfr # 740-0450
Zoro # G5095894
product price: $24.99
/eaKey Features
Color
Black
Material
Plastic
X-Ray Detectable
No
For Use With
Crossbow Suppressor
Compatible with Brand
ESS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740-0450
Zoro #
G5095894
UPC #
811533012039
Country of Origin
United States
Dimensions
Dimensions
4 in L x 1 in H x 1 in W
Details
Item
Safety Glasses Frame
Color
Black
Material
Plastic
X-Ray Detectable
No
For Use With
Crossbow Suppressor
Compatible with Brand
ESS
Compatible with Series
Crossbow(R), Crosshair(TM)
Includes
Suppressor frame w/ultra-thin temple arms for use under ear cup hearing protection includes elastic retention strap. Compatible w/all Crossbow & Crosshair lenses
Frame Material
Plastic
Frame Color
Black
Compatible with Product Type
Safety Glasses
Compatible with Manufacturer Model Number
Suppressor frames are compatible with all Crossbow and Crosshair lenses.
Nose Bridge Material
Nylon
Compatible Manufacturer Model Number
Suppressor frames are compatible with all Crossbow and Crosshair lenses.
Compatible with Manufacturer Model No.
Suppressor frames are compatible with all Crossbow and Crosshair lenses.
Compatible Pump Manufacturer Part Number
Suppressor frames are compatible with all Crossbow and Crosshair lenses.
For Use with Mfr Model Number
Suppressor frames are compatible with all Crossbow and Crosshair lenses.
Compatible Manufacturer Part Number
Suppressor frames are compatible with all Crossbow and Crosshair lenses.
Compatible with Mfr. Model No.
Suppressor frames are compatible with all Crossbow and Crosshair lenses.
Compatible Mfr. Model Number
Suppressor frames are compatible with all Crossbow and Crosshair lenses.
Description
Safety Glasses Frame, Compatible with Brand ESS, Compatible with Manufacturer Model Number Suppressor frames are compatible with all Crossbow and Crosshair lenses., Compatible with Product Type Safety Glasses, Compatible with Series Crossbow(R), Crosshair(TM), For Use With Crossbow Suppressor, Frame Color Black, Frame Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.