13240 Laminate Folders with 2 Fasteners Straight Cut End Tab 14 Point Ltr MLA 50/Bx

  • Mfr # 13240
  • Zoro # G403704472
product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Color
Manila
File Fastener Type
Bonded
Tab Cut
Straight
Sheet Size
9 1/2" Width x 12 1/2" Length
Features
Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13240
Zoro #
G403704472
UPC #
78787132405
Country of Origin
United States

Dimensions

Sheet Size
9 1/2" Width x 12 1/2" Length
Thickness
14 pt.
Expansion Size
3/4"
Folder Thickness
14 pt

Details

Item
Fastener Folder
Color
Manila
File Fastener Type
Bonded
Tab Cut
Straight
Features
Reinforced
Green Environmental Attribute
Recycled
Number of Plys
2
Tab Location
End
Number of Fasteners
2
Sheet Standard
Letter
Fastener Capacity
2"

Description

Laminated manila end tab fastener folders letter and legal reinforced straight cut tabs 2 inch capacity.
  • 11 Pt. or 14 pt. manila stock.
  • 1 Or 2 bonded fasteners 2" capacity fasteners.
  • Double-ply reinforced straight cut full tab.
  • Contains 10% recycled fiber with 10% post-consumer fiber.
  • Full Lifetime Guarantee!
  • Letter size: 9-1/2" x 12-1/2".
  • Point: 14 pt.
  • Fastener Position: 1 and 3.
  • Tab Position: Full.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews