2 Expansion Hanging Box Bottom Folders with Sides Legal BE, 25PK

  • Mfr # 59302

  • Zoro # G810748359


product price: $144.99
/pk 25, $5.80/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Paper
Tab Cut
45662
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59302
Zoro #
G810748359
UPC #
78787593022
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Expansion Size
2in
Folder Thickness
11 pt.

Details

Item
Hanging Folder
Color
Blue
Material
Paper
Tab Cut
45662
Tab Position
Top
Features
Flexible
Sheet Capacity
400
Sheet Standard
Legal
Folder Capacity
2in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.