Shop ESSELTE PENDAFLEX
See all product information
Create Account
99377 Self-Adhesive Vinyl Pockets 5 x 8. Clear Front/White Backing 100/bx
- Mfr # 99377
- Zoro # G203908193
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Vinyl
Features
Self-adhesive
Sheet Size
5" Width x 8" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99377
- Zoro #
- G203908193
- UPC #
- 78787993778
- Country of Origin
- China
- Item
- Vinyl File Pocket
- Color
- Clear
- Material
- Vinyl
- Features
- Self-adhesive
Dimensions
- Sheet Size
- 5" Width x 8" Length
Description
Self-Adhesive Vinyl Pockets.
Simply peel off the backing and press to adhere. Closed on three sides to keep materials inside. Clear vinyl front white vinyl back. Size: 5" x 8".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.