Shop LABELMASTER
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wooden Crate
- Mfr # WC-UN-RTS-006
- Zoro # G324793036
product price:Â
$
1,969.99
/ea
Key Features
Includes Pallet
Pallet Not Included
Thickness
1 in
Standards
UN Rated
Outside Height
27 97/100 in
Load Capacity - Maximum
1,322.77 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC-UN-RTS-006
- Zoro #
- G324793036
- UPC #
- 887277996737
- Country of Origin
- United States
- Item
- Wooden Crate
- Includes Pallet
- Pallet Not Included
- Standards
- UN Rated
- Load Capacity - Maximum
- 1,322.77 lb
- Includes
- (1) 58"L x 36"W x 22"H Intercept Bag, (1) Assembly Instructions, (1) Clip Removal Tool, (2) Straps, (28) Clips, (2ea - Class 9 Labels
- Material
- Plywood/Metal
- Forklift Access Type
- 4-Way
- Product Type
- Nailess Crate
- Color
- Brown
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
- Traction Material
- Plywood/Metal
Dimensions
- Thickness
- 1 in
- Outside Height
- 27 97/100 in
- Inside Height
- 21 1/2 in
- Inside Length
- 55 3/4 in
- Inside Width
- 34 1/4 in
- Outside Width
- 36 21/50 in
- Outside Length
- 57 23/25 in
Description
Wooden Crate, Outside Length 57 23/25 in, Outside Width 36 21/50 in, Outside Height 27 97/100 in, Inside Length 55 3/4 in, Inside Width 34 1/4 in, Inside Height 21 1/2 in, Material Plywood/Metal, Standards UN Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.