M13U13 Folders with 2 Bonded Fasteners 1/3 Cut Top Tab Letter Manila 50/Box

  • Mfr # M13U13
  • Zoro # G103704413
product price: 
$
81.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M13U13
Zoro #
G103704413
UPC #
78787121454
Country of Origin
United States

Description

Manila Fastener Folders.
  • Available with fasteners in position 1 or 1 and 3.
  • Double reinforced top for extra durability.
  • 11 Pt. Manila stock.
  • 2" Capacity fasteners in position 1 or positions 1 and 3.
  • Contains 10% recycled fiber with 10% post consumer fiber.
  • Color: Manila.
  • Fastener Position: 1 and 3 Bonded Fasteners.
  • Tab: 3.
  • Letter size: 9-1/2" x 12-1/2".
  • Quantity: 50.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews