Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Esselte Pendaflex Self-Adhesive Vinyl Pockets 3 x 5 Clear Front/White Backing 100/Pack 99375

Self-Adhesive Vinyl Pockets 3 x 5 Clear Front/White Backing 100/Pack (Discontinued)

  • Mfr # 99375
  • Zoro # G010875497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99375
Zoro #
G010875497
UPC #
78787993754
Country of Origin
China

Dimensions

Sheet Size
3in Width x 5in Length

Details

Item
Vinyl File Pocket
Material
Vinyl
Color
Clear
Features
Self-adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.