Shop ESSENDANT
See all product information
Create Account
C-STREET BROOM PALMYRA STALK 16in WOOD BLOCK
Mfr # 71160
Zoro # G110828546
product price:Â
$
16.99
/ea
Key Features
Sweep Face
16 in
Bristle Length
6.25 in
Bristle Material
Palmyra Fiber
Bristle Color
Brown
Block Material
Hardwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71160
- Zoro #
- G110828546
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Bristle Length
- 6.25 in
Details
- Sweep Face
- 16 in
- Bristle Material
- Palmyra Fiber
- Bristle Color
- Brown
- Block Material
- Hardwood
- Item
- Street Broom
Description
Long, coarse bristled brush head effectively pushes litter and debris with ease to clean more efficiently. Built with one tapered and one threaded handle hole that enable front-to-back orientation changes for more even wear. For use with threaded 1.13-inch diameter handles, which are sold separately. 16 wide hardwood block brush for maximum coverage and durability.Ideal for hard, floor surfaces, indoors or outdoors. Hardwood Block-Palmyra Fiber Bristles. Bristle Material: Palmyra Fiber; Brush Length: 16in; Bristle Length: 6.25in; Bristle Color: Brown.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.