
Essential Medical D5001 Sheepette Synthetic Lambskin - 24 in. x 30 in. (Discontinued)
- Mfr # D5001
- Zoro # G303990708
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D5001
Zoro #
G303990708
UPC #
754756350017
Country of Origin
China
Description
The closest synthetic to real sheepskin. Sheepette Synthetic Sheepskin Bed Pads prevent bed soars with a dense, heavyweight material that distributes pressure evenly. The thick material also allows greater air circulation than competing pads.
Features:- Helps prevent skin shear.
- Machine washable and dryable.
- Ecru color.
- Size - 24 x 30 in.
- Dimension - 1 x 30 x 24 in.
- Item Weight - 1.5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.