
Essential Medical D5006 Sheepette Elbow Protectors (Discontinued)
- Mfr # D5006
- Zoro # G204084704
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D5006
Zoro #
G204084704
UPC #
754756350062
Country of Origin
China
Description
The closest synthetic to real sheepskin. Sheepette Synthetic Sheepskin Elbow Protectors prevent elbow soars with a dense, heavyweight material that distributes pressure evenly to an area more susceptible to ulcers.
Features:- The thick material also allows greater air circulation than competing protectors.
- Each pack contains one pair of washable protectors that attach with hook an loop closure.
- Dimension - 1.5 x 10 x 8 in.
- Item Weight - 0.31 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.