This item is Discontinued.

Essential Pet Products Essential Pet Products RFA-20G-1000 Heavy Duty in-Ground Fence Boundary Wire 1000 ft. RFA-20G-1000

Essential Pet Products RFA-20G-1000 Heavy Duty in-Ground Fence Boundary Wire 1000 ft. (Discontinued)

  • Mfr # RFA-20G-1000
  • Zoro # G503708066
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFA-20G-1000
Zoro #
G503708066
UPC #
707005143816
Country of Origin
China

Description

This is a 1,000 foot roll of Heavy Duty 20 Gauge Solid Core Pet Fence Wire. No matter the terrain you are enclosing, we have the heavy duty wire you will need. These 1,000 foot rolls are enough wire to enclose up to 1 to acre. We recommend Heavy Duty Pet Fence wire in any areas where the wire may experience wear and tear such as rocky conditions or cold weather climates.

Electric dog fences usually come with 20-gauge, 18-gauge, 16-gauge, or 14-gauge wire. The 20-gauge wire with a vinyl coating is what you will find in most pre-packaged do-it-yourself fencing kits. Most professionally installed systems use the more substantial 14, 16 or 18 gauge wire. Whether you’re replacing a section of your existing fence or wiring your yard from scratch, you can easily find a relatively inexpensive and compatible wire for your project. Regardless of gauge, you should choose only a solid insulated wire rated for burial preferably polyethylene or plastic coated works best. All of our wire use these coatings for maximum performance.

This wire is compatible with all PetSafe, SportDOG, Innotek, Invisible Fence Brand, Dog Watch PetStop, Contain Your pet, Dog Guard, Perimeter Brand, Dogtek, Dogtra, Guardian, Havahart and all other brands of in-ground electric dog fence systems.

Features
  • 1,000 Feet of Dog Fence Wire
  • Heavy Duty 20 Gauge Solid Core Copper
  • HMWPE coating for maximum sunlight and waterproof protection
  • ROHS Compliant
Specifications
  • Wire Length: 1000 ft.
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.