Table, Tablet Side, 19-1/2" W, 25.75" H, Black
Mfr # 91124
Zoro # G7323333
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Width
19-1/2"
Height
25.75"
Tabletop Color
Black
Frame Material
14 ga. Steel
Type
Tablet Side Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91124
Zoro #
G7323333
UPC #
703673911245
Country of Origin
Taiwan, Province of China
Dimensions
Width
19-1/2"
Height
25.75"
Depth
13.88"
Details
Item
Table,Tablet Side
Tabletop Color
Black
Frame Material
14 ga. Steel
Type
Tablet Side Table
Color
Black
Description
Table,Tablet Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.