Shop ESSENTRA COMPONENTS
See all product information
Create Account
Female-Female Self Thread Standoff, PK50
- Mfr # 35HSP006-50GR
- Zoro # G523954283
product price:Â
$
3.95
/pk of 50, $0.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Gender Side B
Female
Shape
Hex
Material
Nylon
Thread Direction
Right Hand
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35HSP006-50GR
- Zoro #
- G523954283
- UPC #
- -
- Country of Origin
- United States
- Item
- Female-Female Self Thread Standoff
- Thread Gender Side B
- Female
- Shape
- Hex
- Material
- Nylon
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Standoff Thread Gender
- Female-Female
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/4 in
- Overall Length
- 1/4 in
- Body Length
- 1/4 in
- Thread Size Side A
- #6
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Female-Female Self Thread Standoff, Standoff Thread Gender Female-Female, Overall Length 1/4 in, Body Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.