Female-Female Self Thread Standoff, PK50
- Mfr # 35MHSP018-50GR
- Zoro # G923954500
product price:Â
$
5.39
/pk of 50, $0.11/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shape
Hex
Thread Gender Side A
Female
Hex Width
6 mm
Overall Length
18 mm
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35MHSP018-50GR
- Zoro #
- G923954500
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 6 mm
- Overall Length
- 18 mm
- Body Length
- 18 mm
- Thread Size Side A
- M4x0.70
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Details
- Shape
- Hex
- Item
- Female-Female Self Thread Standoff
- Thread Gender Side A
- Female
- Material
- Nylon
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Metric
- Standoff Thread Gender
- Female-Female
- Thread Gender Side B
- Female
- Shell Material
- Nylon
Description
Female-Female Self Thread Standoff, Standoff Thread Gender Female-Female, Overall Length 18 mm, Body Length 18 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.